Shop All Colanders and Strainers
Chef Revival
Chef 24/7Cheese cloth-Fine mesh 20/12 blend
Mfr # 601NP-WH
Zoro # G901704493
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6
- Overall Length 1
- Width White
- Color Twill
- Includes .44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 601NP-WH
- Zoro # G901704493
- Country of Origin Pakistan
- Category Colanders and Strainers
Dimensions
Depth | 6 |
Overall Length | 1 |
Width | White |
Length | 12.5 |
Details
Color | Twill |
Includes | .44 |
Application | Back-of-The-House apron |
Description
• Utility Bib Apron
• 28" x 34"
• No Pockets
• Twill
• White
• 28" x 34"
• No Pockets
• Twill
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHEASTERN MILLS Mix Gravy Pepper Old Fashioned 1.5lbs, PK6 (4346311)
- KEURIG Coffee Mkr Blk 6-12Oz (5000200239)
- LOTEMP DOORS Switch Ceiling Pull Spst Cpm-1 (1604)
- CHEFS OWN Chef's Own Chicken-Style Vegetable Consomme Vegan Base 25lbs (07406FCFP)
- ALFI BRAND ALFI brand AB85SSC SS Colander Insert for Granite Sinks (AB85SSC)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- WINCO 12 in Stainless Steel Colander (COD-5)
- VOLLRATH Colander, 8 Qt (47969)
- OXO COLANDER PLASTIC 3QT WHITE (11331000)
- RESTON LLOYD Reston Lloyd 08702 1.5 qt Colander Powder Coated Colander Turquoise (8702)
- TABLECRAFT Reinforced Strainer, Tin/Wood, 10.1" (1022)
- Chef Revival Colanders and Strainers