Shop All Food Service Apparel
Chef Revival
Chef 24/7Black Waist 4- Way Apron, no pockets
Mfr # 603FWPS-BK
Zoro # G601704151
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% Spun Polyester
- Depth 6
- Length 13
- Width Black
- Includes .36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 603FWPS-BK
- Zoro # G601704151
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 6 |
Length | 13 |
Width | Black |
Overall Length | 1 |
Details
Color | 100% Spun Polyester |
Includes | .36 |
Application | Serving Apron |
Description
• Waist 4- Way Aprons
• 28 x 17"
• No pockets
• 100% Spun Polyester
• Black
• 28 x 17"
• No pockets
• 100% Spun Polyester
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R3020BGE-Essential 12" Round Tray, Beige, PK 36 (R3020BGE)
- FOLGERS Folgers 1850 5 oz. Ground Lantern Glow, PK24 (2550021514)
- HI-CHEW Hi-Chew Grape 1.76 oz., PK180 (10140)
- NORLAKE Control, Temperature (1193)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- FAME FABRICS Cobbler, V-Neck, F56, Navy (81064)
- Chef Revival