Shop All Food Service Apparel
Chef Revival
Chef 24/7Bib Apron 28" x 34" - No Pockets - White
Mfr # 600PS-NP
Zoro # G501704480
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% Spun Polyester
- Overall Length 1
- Application Back-of-The-House apron
- Width White
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 600PS-NP
- Zoro # G501704480
- Country of Origin China
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | White |
Length | 16 |
Depth | 13 |
Details
Color | 100% Spun Polyester |
Application | Back-of-The-House apron |
Includes | .4 |
Description
• Bib Apron
• 28" x 34"
• No pockets
• 100% Spun Polyester
• White
• 28" x 34"
• No pockets
• 100% Spun Polyester
• White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Wash Arm Assembly With End Plugs (5700-021-46-58)
- DEXTER RUSSELL Slotted Fish Turner 65 In X 3 In (19810)
- GLASTENDER Capillary .049 X 65 Tubing (09000527)
- JET-PUFFED Jet-Puffed Mini Marshmallow White 1lbs, PK12 (10600699660768)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- KNG 24 in White Childs Bib Apron (1941WHT)
- Chef Revival