Shop All Food Service Apparel
Chef Revival
Chef 24/7Bib Apron 28" x 34" - No Pockets - Black
Mfr # 600PS-NP-BK
Zoro # G801704456
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% Spun Polyester
- Application Back-of-The-House apron
- Width Black
- Length 16
- Depth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 600PS-NP-BK
- Zoro # G801704456
- Country of Origin China
- Category Food Service Apparel
Dimensions
Width | Black |
Length | 16 |
Depth | 13 |
Overall Length | 1 |
Details
Color | 100% Spun Polyester |
Application | Back-of-The-House apron |
Includes | .4 |
Description
• Bib Apron
• 28" x 34"
• No pockets
• 100% Spun Polyester
• Black
• 28" x 34"
• No pockets
• 100% Spun Polyester
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Treadle, Foot Flush, Alum For - Part# 9183 (9183)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground, PK12 (C-1CT-12CGSS)
- ACCUTEMP 2 LENSE COVER - SNH STEAMER S/N: 14123 & HIGHER (AT0H-3544-1)
- SP SCIENCEWARE Burner Hot Hand Protector (F38000-0000)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- KNG Lg White 3/4 Sleeve Sushi Chef Coat (2129WHWHL)
- Chef Revival