Shop All Food Service Apparel
Chef Revival
Chef 24/7Adjustable Bib Apron - Red
Mfr # 612BAFH-RD
Zoro # G501704558
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton
- Overall Length 1
- Length 13
- Application Serving Apron
- Depth 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 612BAFH-RD
- Zoro # G501704558
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 13 |
Depth | 5.5 |
Width | Red |
Details
Color | Poly/cotton |
Application | Serving Apron |
Includes | .5 |
Description
• Bib Apron
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• Red
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Right Gas Valve Knob (O-401498)
- PITCO Gas Valve 1/2" (P5045642)
- CRESTWARE Chef Knife, Straight, 8 in. L, Black (KN130)
- TRUE Cooler Control 9531, 48 (800306)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- UNCOMMON THREADS Yarn-Dyed Pant Blk/Grey Houndstooth 4XL (4003-5508)
- Chef Revival