Shop All Food Service Apparel
Chef Revival
Chef 24/7Adjustable Bib Apron - Navy Blue
Mfr # 612BAFH-NV
Zoro # G001704218
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton
- Length 13
- Overall Length 1
- Width Navy Blue
- Application Serving Apron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 612BAFH-NV
- Zoro # G001704218
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13 |
Overall Length | 1 |
Width | Navy Blue |
Depth | 5.5 |
Details
Color | Poly/cotton |
Application | Serving Apron |
Includes | .5 |
Description
• Bib Apron
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• Navy Blue
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• Navy Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Co Ceramic Cartridge Assembly (013788-45)
- HOBART Temperature Controller (00-913149)
- COLUMBIAN HOME SAUCEPAN SET BLK 2PC (6148-2)
- E-Z MIX E-Z Mix EMX-70165 5-Quart Plastic Mixing Cups; Box Of 25 (EMX-70165)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- FAME FABRICS Smock, Female, Navy, K72, LG (82054)
- Chef Revival