Shop All Food Service Apparel
Chef Revival
Chef 24/7Adjustable Bib Apron - Hunter Green
Mfr # 612BAFH-HG
Zoro # G901704233
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton
- Width Hunter Green
- Includes .5
- Depth 5.5
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 612BAFH-HG
- Zoro # G901704233
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | Hunter Green |
Depth | 5.5 |
Length | 13 |
Overall Length | 1 |
Details
Color | Poly/cotton |
Includes | .5 |
Application | Serving Apron |
Description
• Bib Apron
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• Hunter Green
• 28" x 27"
• 3 Pocket
• Adjustable neckband
• Poly/cotton
• Hunter Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8.5" x 4.25" Linen-Like White Guest Towels, PK500 (856499)
- PLANET+ 12oz Double-wall Hot Cup, 1000PK (PLC-12-DW)
- CONTIGO Black Insulated Mug 16 oz. (2074748)
- LINCOLN Hinge (369003)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- FAME FABRICS Counter Coat, Male, Hunter Green, K73, MD (88307)
- Chef Revival