Shop All Food Service Apparel
Chef Revival
Chef 24/73-Pocket Waist Apron -- Black
Mfr # 605PS-BK
Zoro # G601704571
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% Spun Polyester
- Depth 12
- Overall Length 1
- Width Black
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 605PS-BK
- Zoro # G601704571
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Width | Black |
Length | 15 |
Details
Color | 100% Spun Polyester |
Application | Serving Apron |
Includes | .22 |
Description
• 3-Pocket Waist Apron
• 24" x 12"
• 100% Spun Polyester
• Black
• 24" x 12"
• 100% Spun Polyester
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Motor- 1/4 Hp 115/1/160&230/1 (CK48HF24KF01-60-115)
- RANKIN-DELUX Burner 16 Ci (DRB-03)
- WINCO Winco Stainless Steel Scrubbing Sponge, PK12 (SPG-50)
- ALLIANCE KEY RL003 (70155603)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- KNG Lg Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDL)
- Chef Revival