Shop All Food Service Apparel
Chef Revival
Chef 24/7100% spun polyester Bib Apron - Black
Mfr # 602PS-BK
Zoro # G901704288
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 100% Spun Polyester
- Width Black
- Length 15
- Application Serving Apron
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 602PS-BK
- Zoro # G901704288
- Country of Origin China
- Category Food Service Apparel
Dimensions
Width | Black |
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Details
Color | 100% Spun Polyester |
Application | Serving Apron |
Includes | .37 |
Description
• Bib Apron
• 28" x 27"
• 3 Lower Pockets
• 100% Spun Polyester
• Black
• 28" x 27"
• 3 Lower Pockets
• 100% Spun Polyester
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 35-3/4" , (ST6-2448SBK)
- RINNAI Screw, 109000650 (109000650)
- FRYMASTER Nut, Hex Head, Ss, #10-32 , Keps (8090766)
- CRESTWARE Perforated Portion Controller, 8 oz. (SPO8P)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- FAME FABRICS Counter Coat, Male, Red, K73, 4XL (81954)
- Chef Revival