Shop All Food Service Apparel
Chef Revival
Chef 24/7 Snap Short Sleeve jacket - Tomato - XS
Mfr # J020TM-XS
Zoro # G701704242
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Overall Length 1
- Width Tomato
- Includes .66
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J020TM-XS
- Zoro # G701704242
- Country of Origin China
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Tomato |
Length | 17.25 |
Depth | 11.5 |
Details
Color | EZ-Blend™ material |
Includes | .66 |
Application | Fashion Apparel |
Description
• Snap Short Sleeve jacket • EZ-Blend material • Cross collar neckline • Sleeve thermometer and pen pocket • 6 hidden snap buttons • Tomato
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Pasta Bowl, 24 oz., Ceramic American White PK12 (RO-120)
- ALLPOINTS Fifo Bottle 16Oz (185673)
- COLEMAN Coffee Percolator 14C (2000016405)
- IMPACT PRODUCTS Dispenser, Napkin, Sani, Dual (25160100)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- FAME FABRICS Tunic Vest, Purple, V93, MD (83346)
- Chef Revival