Shop All Food Service Apparel
Chef Revival
Chef 24/7 Snap Short Sleeve jacket - Tomato - XL
Mfr # J020TM-XL
Zoro # G401704252
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Length 16
- Depth 12
- Includes .91
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J020TM-XL
- Zoro # G401704252
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 16 |
Depth | 12 |
Overall Length | 1 |
Width | Tomato |
Details
Color | EZ-Blend™ material |
Includes | .91 |
Application | Fashion Apparel |
Description
• Snap Short Sleeve jacket • EZ-Blend material • Cross collar neckline • Sleeve thermometer and pen pocket • 6 hidden snap buttons • Tomato
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- WILBUR CURTIS Lid, Server (1-1/2 Gal) (WC-56025)
- BAYHEAD PRODUCTS Plastic Tray, 20"x20"x4.5" (JB-19)
- GE Bake Element (WB44X5082)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- KNG 24 in White Childs Bib Apron (1941WHT)
- Chef Revival