Shop All Food Service Apparel
Chef Revival
Chef 24/7 Snap Short Sleeve jacket - Tomato - S
Mfr # J020TM-S
Zoro # G601704168
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Overall Length 1
- Application Fashion Apparel
- Includes .75
- Width Tomato
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # J020TM-S
- Zoro # G601704168
- Country of Origin China
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Tomato |
Depth | 12 |
Length | 16 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .75 |
Description
• Snap Short Sleeve jacket • EZ-Blend material • Cross collar neckline • Sleeve thermometer and pen pocket • 6 hidden snap buttons • Tomato
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN-J INTERNATIONAL San-J 50% Less Sodium Gluten Free Vegan Tamari 5 gal. (075810024652)
- KEEPRITE Defrost Termination Sensor (1071280)
- DEXTER RUSSELL Boning Knife, Wide, Curved, 6 In, NSF (01523)
- HASTINGS HOME 100-percent Combed Cotton Dish Cloths Chevron Weave Dishtowels, (8 Pack-Multiple Colors) (800634GEM)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Basic Long Sleeve Jacket - White - M (J050-M)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, LG (88320)
- Chef Revival