Shop All Food Service Apparel
Chef Revival
Chef 24/7 Snap Short Sleeve jacket - Tomato - M
Mfr # J020TM-M
Zoro # G901704240
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Includes .78
- Length 16
- Application Fashion Apparel
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J020TM-M
- Zoro # G901704240
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 16 |
Overall Length | 1 |
Width | Tomato |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Includes | .78 |
Application | Fashion Apparel |
Description
• Snap Short Sleeve jacket • EZ-Blend material • Cross collar neckline • Sleeve thermometer and pen pocket • 6 hidden snap buttons • Tomato
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Rack, Peg (Full Size) (PR314-151)
- CHAMPION - MOYER DIEBEL Gasket, Seam, 3/16 X 1 1/2 Poron (108618)
- DIXIE Plastic, Color Black, 500, Napkin Dispenser (54510A)
- CUISINART Stock Pot W/Lid Ns 6 Qt (644-24)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- KNG Medium Men's Black 3/4 Sleeve Chef Coat (1660M)
- Chef Revival