Shop All Food Service Apparel
Chef Revival
Chef 24/7 Snap Short Sleeve jacket - Tomato - L
Mfr # J020TM-L
Zoro # G001704294
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Overall Length 1
- Width Tomato
- Length 16
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J020TM-L
- Zoro # G001704294
- Country of Origin China
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Tomato |
Length | 16 |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .84 |
Description
• Snap Short Sleeve jacket • EZ-Blend material • Cross collar neckline • Sleeve thermometer and pen pocket • 6 hidden snap buttons • Tomato
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Bread Slicer, 12 In, Scalloped, Black (31605B)
- KITCHENAID Whip Mixer 4 1/2Qt For - Part# K45Ww (K45WW)
- GREAT NORTHERN POPCORN 6251 Great Northern Popcorn Original Stainless Steel Stove Top 6-1/2 Quart Popcorn Popper (864569QBU)
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- FAME FABRICS Smock, Zipper, Burgundy, K74, 3XL (82641)
- Chef Revival