Shop All Food Service Apparel
Chef Revival
Chef 24/7 Snap Short Sleeve jacket - Tomato - 4X
Mfr # J020TM-4X
Zoro # G801704265
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Depth 11.5
- Application Fashion Apparel
- Width Tomato
- Length 17.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J020TM-4X
- Zoro # G801704265
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 11.5 |
Width | Tomato |
Length | 17.25 |
Overall Length | 1 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | 1.12 |
Description
• Snap Short Sleeve jacket • EZ-Blend material • Cross collar neckline • Sleeve thermometer and pen pocket • 6 hidden snap buttons • Tomato
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG T'Stat, Fixed (2T-30401-09)
- HATCO Infinite Switch Kit (R02.19.017)
- FRESH GOURMET Croutons Sweet Cornbread 2.5lbs, PK4 (74463)
- STAR MANUFACTURING Dial 2-3/8 D, Off-Hi-8-2 (2R-40498)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- ALLPOINTS Kng M Sushi Chef Coat White 3/4 Sleeve (2129WHWHM)
- Chef Revival