Shop All Food Service Apparel
Chef Revival
Chef 24/7 Snap Short Sleeve jacket - Tomato - 2X
Mfr # J020TM-2X
Zoro # G001704454
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ material
- Length 16
- Overall Length 1
- Application Fashion Apparel
- Width Tomato
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J020TM-2X
- Zoro # G001704454
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 16 |
Overall Length | 1 |
Width | Tomato |
Depth | 12 |
Details
Color | EZ-Blend™ material |
Application | Fashion Apparel |
Includes | .9 |
Description
• Snap Short Sleeve jacket • EZ-Blend material • Cross collar neckline • Sleeve thermometer and pen pocket • 6 hidden snap buttons • Tomato
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Valve Knob 1-1/4 D, Off-Pilot-On (4803)
- VULCAN HART Switch, Spst (120V, 20 Amp) (00-960937)
- TURBO AIR Controller (U28F413060)
- HAMILTON BEACH Metal Silver 4 slot Toaster 10.9 in. H X 11.2 in. W X 7.5 in. D (24910)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- KNG Red and Black Mesh Chef Hat (1880RDBK)
- Chef Revival