Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Tomato - XL
Mfr # J134TM-XL
Zoro # G401704474
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Length 16
- Width Tomato
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134TM-XL
- Zoro # G401704474
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 16 |
Width | Tomato |
Overall Length | 1 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .99 |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Tomato with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Double-Spindle Drink Mixer, Gray, 56 oz (WDM240TX)
- TRAULSEN Start Relay Current Copeland 0 (334-60416-03)
- PRO FORM PRODUCTS LTD RUSFRE HAZ CLR RUSTPROOFING 2.5 GAL (BB1000-2.5C)
- CONCORD Double Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-7841)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- FAME FABRICS Vest, Unisex, Red, V40, SM (28641)
- Chef Revival