Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Tomato - S
Mfr # J134TM-S
Zoro # G101704514
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Overall Length 1
- Width Tomato
- Includes .86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134TM-S
- Zoro # G101704514
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 12 |
Overall Length | 1 |
Width | Tomato |
Length | 16 |
Details
Color | Chef-tex™ material |
Includes | .86 |
Application | Fashion Apparel |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Tomato with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Infinite Switch (2J-200538)
- VOLLRATH Squeeze Disher, 2.4 oz., SS, Sky Blue (47394)
- TABLECRAFT Condiment Holder, 6 Compartment (1606)
- APW Ptfe Bearing Assembly (21793400)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- FAME FABRICS Vest, 2 Pocket, Burgundy, V65, MD (23330)
- Chef Revival