Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Tomato - L
Mfr # J134TM-L
Zoro # G501704398
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Length 16
- Overall Length 1
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134TM-L
- Zoro # G501704398
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 16 |
Overall Length | 1 |
Depth | 12 |
Width | Tomato |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .96 |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Tomato with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILK Silk Aseptic Vanilla Almond Milk 8 oz., PK18 (136461)
- WINCO DWL INDUSTRIES CO Winco PL-7K - Dish Box, Black, 21-1/2"D x 15-3/4"W x 7-1/4"H, NSF (PL-7K)
- TOUCH OF COLOR 100' x 40" White Plastic Banquet Roll (013019)
- SERTEK Breaker - 20A For - Part# Srk7000278-15 (SRK7000278-15)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- KNG Large Men's Active Black Short Sleeve Chef Coat (2124BKSLL)
- Chef Revival