Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Tomato - 5X
Mfr # J134TM-5X
Zoro # G501704411
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Width Tomato
- Depth 12
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134TM-5X
- Zoro # G501704411
- Country of Origin China
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Tomato |
Depth | 12 |
Length | 16 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.28 |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Tomato with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Money Web Belt, F51W (81741)
- DIXIE Individually Wrapped Mediumweight Polystyrene Cutlery, Fork, Black, PK1000, 1000PK (FM53C1)
- CUISINART COFFEE MAKER 14C SS (DCC-3200P1)
- BADIA Badia Complete Seasoning 1.75lbs Bottle, PK6 (90551)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- FAME FABRICS Smock, Female, Jade, K72, XL (83080)
- Chef Revival