Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Tomato - 4X
Mfr # J134TM-4X
Zoro # G901704455
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 17
- Includes 1.24
- Depth 12
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134TM-4X
- Zoro # G901704455
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 17 |
Depth | 12 |
Overall Length | 1 |
Width | Tomato |
Details
Color | Chef-tex™ material |
Includes | 1.24 |
Application | Fashion Apparel |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Tomato with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITTCO Handle With Strike For - Part# Wp107 (WP107)
- HARTELL Sje Switch Replacement 2000 To Present (620172)
- GARLAND Oven Control (4523006)
- AMGOOD 18in x 24in Stainless Steel Drop-In Ice Bin (AMG - ICE BIN XDIIB-182410)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- FAME FABRICS Smock, Female, Black, K72, LG (82042)
- Chef Revival