Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Tomato - 2X
Mfr # J134TM-2X
Zoro # G901704585
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Tomato
- Depth 12
- Length 16
- Includes 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134TM-2X
- Zoro # G901704585
- Country of Origin China
- Category Food Service Apparel
Dimensions
Width | Tomato |
Depth | 12 |
Length | 16 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | 1.09 |
Application | Fashion Apparel |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Tomato with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, Drawer (810764)
- BUNN Tank Assembly, 3500W 120/240V(Coil (25320.1002)
- RSVP INTERNATIONAL Number 70 Spring Scoop (SCP-70)
- SAN JAMAR Cutting Board Set, 18x24, 6 Boards (CB1824KCGR)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- FAME FABRICS Chef Coat, C10P Classic, Black, 2X (30695)
- Chef Revival