Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Mint - XL
Mfr # J134MT-XL
Zoro # G001704607
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 16
- Depth 12
- Application Fashion Apparel
- Includes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134MT-XL
- Zoro # G001704607
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 16 |
Depth | 12 |
Width | Mint |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1 |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Mint with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY High Carbon Stainless Steel Forged Fork, 10-1/4" x 1" (M20806)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08040)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- OCEAN SPRAY Ocean Spray Sweetened Dried Cranberries 25lbs (92008)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- KNG 3 Pocket 15 in Black Waist Apron (1047BLK)
- Chef Revival