Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Mint - L
Mfr # J134MT-L
Zoro # G101704217
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Width Mint
- Application Fashion Apparel
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134MT-L
- Zoro # G101704217
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Mint |
Overall Length | 1 |
Length | 16 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .94 |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Mint with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Solenoid Valve 1/2" 120V (H91DA-7)
- VULCAN HART Flex Tube Kit 1/4" X 24 " (426505-00023)
- HOBART Pin Index Cam (00-478461)
- WEIMAN PRODUCTS 3CT CookTop Scrub Pads (45)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- FAME FABRICS Chef Coat, Standard L/S, White, C8P, 6X (30749)
- Chef Revival