Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Mint - 4X
Mfr # J134MT-4X
Zoro # G401704245
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Includes 1.24
- Overall Length 1
- Width Mint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134MT-4X
- Zoro # G401704245
- Country of Origin China
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Mint |
Length | 15 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.24 |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Mint with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Quick Disconnect Device (A125)
- REDDI-SPONGE Reddi-Sponge Dough Conditioner 50lbs (110070)
- SERVER Spacer For Products - Part# Ser82063 (SER82063)
- EDLUND Bushing (B119-3)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- KNG Medium Black Baggy Cargo Chef Pants (1138M)
- Chef Revival