Shop All Food Service Apparel
Chef Revival
Chef 24/7 Fresh 3/4 Sleeve jacket - Mint - 2X
Mfr # J134MT-2X
Zoro # G901704325
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 17
- Overall Length 1
- Width Mint
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J134MT-2X
- Zoro # G901704325
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 17 |
Overall Length | 1 |
Width | Mint |
Depth | 12 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.1 |
Description
• Fresh 3/4 sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Mint with Black trim on collar and cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Lock, Cylinder, Detex M#Ecl230D For Detex - Part# Pp-5572Keyeddiff (PP-5572KEYEDDIFF)
- HI-CHEW Hi-Chew Tropical Mix 12.7 oz. Pouch, PK4 (11110)
- SCOTSMAN Water Seal (02-0929-23)
- VOLLRATH Plastic Spooned Spatula (52116)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- KNG 2 Pocket Black Cobbler Apron (1163BLK)
- Chef Revival