Shop All Food Service Apparel
Chef Revival
Chef 24/7 Deluxe Economy Bib Apron
Mfr # 600BAW-D
Zoro # G501704640
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Heavyweight blended twill fabric,
- Length 13.5
- Depth 5.5
- Includes .48
- Width White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 600BAW-D
- Zoro # G501704640
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13.5 |
Depth | 5.5 |
Width | White |
Overall Length | 1 |
Details
Color | Heavyweight blended twill fabric, |
Includes | .48 |
Application | Back-of-The-House apron |
Description
• Deluxe Bib Apron, 34" x 34"
• Pencil pocket
• Durable self-ties,
• Heavyweight blended twill fabric,
• White
• Pencil pocket
• Durable self-ties,
• Heavyweight blended twill fabric,
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 2 Pocket Slate Bistro Apron (1043SLT)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Vintage Gold (TR1412RIVG)
- IDAHOAN FOODS Idahoan Foods Butter & Herb Mashed Potato 32 oz., PK8 (2970000342)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Basic Long Sleeve Jacket - White - M (J050-M)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- NEATGARDS Neat Gards Embossed Poly Adult Lobster Print Bib, PK500 (303578502)
- Chef Revival