Shop All Food Service Apparel
Chef Revival
Cargo Chef's Pants - Black - XL
Mfr # P024BK-XL
Zoro # G601704328
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 15
- Overall Length 1
- Width Black
- Includes 1.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # P024BK-XL
- Zoro # G601704328
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Width | Black |
Depth | 12 |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.21 |
Application | Fashion Apparel |
Description
• Cargo Chef's pants • EZ-Blend poly/cotton • Zip fly closure • 2" Elastic waistband with drawstring • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Shelf Support S/S (50022601)
- CHEF N Prep Tool Cauliflowr Grn (102-879-270)
- TABLECRAFT Coffee Scoop, Stainless Steel, 2 Tbsp (402)
- STARFRIT Silicone Oven 15" Glove with Cotton Liner (93470-006-0000)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- KNG 3XL Denim Chef Coat (2938DBL3XL)
- Chef Revival