Shop All Food Service Apparel
Chef Revival
Cargo Chef's Pants - Black - M
Mfr # P024BK-M
Zoro # G301704383
$39.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Width Black
- Depth 12
- Length 15
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P024BK-M
- Zoro # G301704383
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.06 |
Application | Fashion Apparel |
Description
• Cargo Chef's pants • EZ-Blend poly/cotton • Zip fly closure • 2" Elastic waistband with drawstring • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILL Brill Transmart Extra Smooth Pail Icing 35lbs (10203023)
- HOSHIZAKI Thermistor, Defrost (4A4865-02)
- PACIFIC HANDY CUTTER Blade, Replacement , Bx Ctr, 100 (SP017)
- ALLPOINTS Card, Cleaning , Crd Card Reader (1391127)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- FAME FABRICS Smock, Unisex, Royal Blue, K71, 3XL (79135)
- Chef Revival