Shop All Food Service Apparel
Chef Revival
Cargo Chef's Pants - Black - 5X
Mfr # P024BK-5X
Zoro # G001704287
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Overall Length 1
- Depth 11.5
- Application Fashion Apparel
- Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P024BK-5X
- Zoro # G001704287
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 11.5 |
Length | 17.5 |
Width | Black |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.77 |
Description
• Cargo Chef's pants • EZ-Blend poly/cotton • Zip fly closure • 2" Elastic waistband with drawstring • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Waring WCT704 4 Slice Commercial Toaster NSF (929WCT704)
- HOBART Contactor 2P 30/40A 120V (346466-1)
- ROYAL OAK SALES LB HSEHLD Paraffin Wax (203060005)
- CREAM OF RICE Cream Of Rice Cream Rice Cereal 28 oz., PK12 (80102693)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- KNG M Childs White Chef Coat (2136WHTKM)
- Chef Revival