Shop All Food Service Apparel
Chef Revival
Cargo Chef's Pants - Black - 3X
Mfr # P024BK-3X
Zoro # G901704486
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Length 15
- Depth 12
- Overall Length 1
- Includes 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P024BK-3X
- Zoro # G901704486
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Width | Black |
Details
Color | EZ-Blend™ poly/cotton |
Includes | 1.31 |
Application | Fashion Apparel |
Description
• Cargo Chef's pants • EZ-Blend poly/cotton • Zip fly closure • 2" Elastic waistband with drawstring • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGO Argo Corn Starch Foodservice 50Lb (2001567)
- GATORADE Gatorade Zro Rtd Glac Frz 20Oz (04354)
- MONIN Monin Dark Chocolate Sauce 64 oz., PK4 (M-GC062FP)
- BOSCH Sealant Removal Knife (OSL050K)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- FAME FABRICS Smock, Female, Royal Blue, K72, MD (88219)
- Chef Revival