Shop All Food Service Apparel
Chef Revival
Cargo Chef's Pants - Black - 2X
Mfr # P024BK-2X
Zoro # G401704443
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color EZ-Blend™ poly/cotton
- Depth 12
- Width Black
- Overall Length 1
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # P024BK-2X
- Zoro # G401704443
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Black |
Overall Length | 1 |
Length | 15 |
Details
Color | EZ-Blend™ poly/cotton |
Application | Fashion Apparel |
Includes | 1.28 |
Description
• Cargo Chef's pants • EZ-Blend poly/cotton • Zip fly closure • 2" Elastic waistband with drawstring • 2 Snap leg pockets • 2 side and 2 rear pockets • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12CG)
- LOGO BRANDS USC 14oz Relief Mug (205-C14RM)
- T&S BRASS Faucet Base - Deck (B-0200-LN)
- GRINDMASTER CECILWARE Pan, Pour-Over B-Series () (A71506)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- KNG 22 in Red Childs Bib Apron (1940RED)
- Chef Revival