Shop All Food Service Apparel
Chef Revival
BLK WATERPROOF BIB APRN 27X33
Mfr # 601MAJ-BK
Zoro # G601704632
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Polyester w/vinyl backing
- Includes .67
- Width Black
- Overall Length 1
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # 601MAJ-BK
- Zoro # G601704632
- Country of Origin China
- Category Food Service Apparel
Dimensions
Width | Black |
Overall Length | 1 |
Length | 15 |
Depth | 10 |
Details
Color | Polyester w/vinyl backing |
Includes | .67 |
Application | Back-of-The-House apron |
Description
• Bib Apron Polyester w/vinyl backing
• 27" x 33"
• Waterproof
• Fire retardant
• No pockets
• Adjustable neck strap
• Black
• 27" x 33"
• Waterproof
• Fire retardant
• No pockets
• Adjustable neck strap
• Black
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ROCK BY STARFRIT THE ROCK 2qt. Saucepan with Glass Lid and SS Handles (060315-004-0000)
- VOLLRATH Disher, Red, 1.37 oz. (47145)
- SEALER SALES Seal Bar Kit for 25in. Nozzle Vacuum Sealer (SBK-25)
- WELCHS PIM05092 Fruit Snack, Blackberry, Blueberry, Cherry, Dark Cherry, Raspberry, Strawberry Flavor (653509)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- KNG 2XL Men's Black Short Sleeve Chef Coat (10532XL)
- Chef Revival