Shop All Food Service Apparel
Chef Revival
Bib Chef Apron with adjustable neck tie - White
Mfr # 411BA-WH
Zoro # G901704561
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton
- Application Back-of-The-House apron
- Length 13
- Depth 5.5
- Overall Length 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 411BA-WH
- Zoro # G901704561
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13 |
Depth | 5.5 |
Overall Length | 1.5 |
Width | White |
Details
Color | Poly/cotton |
Application | Back-of-The-House apron |
Includes | .6 |
Description
• Bib Chef Aprons
• Adjustable neck tie
• Poly/cotton
• Pencil/thermometer pocket
• 29”w x 34”h (74 x 86 cm)
• White
• Adjustable neck tie
• Poly/cotton
• Pencil/thermometer pocket
• 29”w x 34”h (74 x 86 cm)
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R2100SAND-Essential 3 Qt. Square Ice Bucket With Handles, Sand, PK 36 (R2100SAND)
- CMA DISH MACHINES 1/2 Water Solenoid Valve Je120/60 (03603.10)
- WILBUR CURTIS Bushing Conical Blind Gen Use (WC-2630)
- CRESTWARE Frying Pan, 10-1/2 In., Aluminum (FRY10H)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- Chef Revival