Shop All Food Service Apparel
Chef Revival
Bib Chef Apron with adjustable neck tie - Black
Mfr # 412BA-BK
Zoro # G601704533
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton
- Application Back-of-The-House apron
- Depth 6
- Includes .58
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # 412BA-BK
- Zoro # G601704533
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Depth | 6 |
Length | 14 |
Overall Length | 1 |
Width | Black |
Details
Color | Poly/cotton |
Application | Back-of-The-House apron |
Includes | .58 |
Description
• Bib Chef Aprons
• Adjustable neck tie
• Poly/cotton
• Pencil/thermometer pocket
• 29”w x 34”h (74 x 86 cm)
• Black
• Adjustable neck tie
• Poly/cotton
• Pencil/thermometer pocket
• 29”w x 34”h (74 x 86 cm)
• Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Cutting Board, 12x18, White (CBG121812WHGR)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- SUNNY D Tangy Original Orange Flavored Citrus Punch, 6.75 oz Bottle, PK24 (1286)
- GARLAND Pilot Valve 1/8 Mpt X 1/4 Cc (1086502)
- CHEF REVIVAL Cargo Chef's Pants - Black - XL (P024BK-XL)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- KNG Disposable White Chef Hat, PK25 (1152)
- Chef Revival