Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - White - XS
Mfr # J105-XS
Zoro # G301704468
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15
- Width White
- Application Fashion Apparel
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J105-XS
- Zoro # G301704468
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | White |
Overall Length | 1 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .71 |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Regulator Pressure Cooke (09978)
- ROADPRO Portable Roaster, 12V (RPSC200)
- X1 TOOLS 7-1/2 Red Reusable Silicone Ties, FDA Food Grade 18 Ties by X1 Tools (X1E-CON-CAB-SIL-8050x18)
- GROEN Draw Off Valve Handle For - Part# Grz009029 (GRZ009029)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, MD (88319)
- Chef Revival