Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - White - XL
Mfr # J105-XL
Zoro # G301704420
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes .93
- Application Fashion Apparel
- Depth 12
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J105-XL
- Zoro # G301704420
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 15 |
Overall Length | 1 |
Width | White |
Details
Color | Chef-tex™ material |
Includes | .93 |
Application | Fashion Apparel |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCO Knob 1-1/8 D, Pointer (320)
- TRUE Gasket, Drawer (810764)
- KELLOGGS Pop-Tarts Frosted Cherry Toaster Pastries 3.67 oz Pouch (3800031832)
- ALLPOINTS Allpoints 421911 Infinite Switch -208V For American Permanent Ware (421911)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- FAME FABRICS Counter Coat, Male, Black, K73, 4XL (81929)
- Chef Revival