Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - White - S
Mfr # J105-S
Zoro # G401704450
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width White
- Length 15
- Depth 12
- Includes .76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J105-S
- Zoro # G401704450
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Length | 15 |
Depth | 12 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | .76 |
Application | Fashion Apparel |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (3809)
- CRESTWARE Turner, Slotted, Straight, 12 in. L (PHFT)
- CAPTIVE-AIRE Contactor (100-K05D10)
- CRESTWARE Basting Spoon, Stainless Steel, 11-1/2in.L (SD11)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- UNCOMMON THREADS Epic Beanie Berry (0163-6800)
- Chef Revival