Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - White - M
Mfr # J105-M
Zoro # G601704359
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes .84
- Application Fashion Apparel
- Length 15
- Width White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J105-M
- Zoro # G601704359
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Width | White |
Overall Length | 1 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Includes | .84 |
Application | Fashion Apparel |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING O-Ring Kit-E/F131/O231/F231 (1159501)
- VULCAN HART Air Shutter (104060-3)
- CRESTWARE Bread Knife, Serrated, 10 in. L, Black (KN122)
- AMERICAN 4.5" x 1.5" White Fluted Baking Cups 10000 PK (610032)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- KNG M Childs Black Chef Coat (2136BLKKM)
- Chef Revival