Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - White - L
Mfr # J105-L
Zoro # G701704563
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Width White
- Length 15
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chef Revival
- MFR # J105-L
- Zoro # G701704563
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | White |
Length | 15 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .83 |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Monin Lavender Syrup 750mL Bottle, PK12 (M-AR061A)
- BALLY REFRIGERATED BOXES Hinge (015631)
- BADIA Badia Sazon Tropical Seasoning 1.75lbs Bottle, PK6 (90961)
- NORLAKE Sweep Gasket 38.75 Double (118634)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF DESIGNS 1430Blk Black Bib Apron (1430BK 30 33)
- Chef Revival