Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - White - 3X
Mfr # J105-3X
Zoro # G201704629
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width White
- Length 15
- Overall Length 1
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J105-3X
- Zoro # G201704629
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | White |
Length | 15 |
Overall Length | 1 |
Depth | 12 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .99 |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNELIUS Val Ufb Ssrlever 2-4Oz Complete (561000156)
- LOGO BRANDS Miami Marlins 14oz Relief Mug (512-C14RM)
- FRANKE FOODSERVICE COFFEE Air Valve Complete (1559813)
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. (07840)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- FAME FABRICS Counter Coat, Male, Tan, K73, MD (81829)
- Chef Revival