Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - White - 2X
Mfr # J105-2X
Zoro # G101704569
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Overall Length 1
- Includes .95
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J105-2X
- Zoro # G101704569
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Length | 15 |
Width | White |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .95 |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 pearl buttons • White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX T'Stat, Bjwa (GT-09)
- BUNN Gasket1-1/16" D For Bunn - Part# 01201-0000 (01201-0000)
- PIPER PRODUCTS Humidity Control Heater (704415)
- SUPCO Oven Igniter Flat Norton, Replaces GE WB13K21 (SGR1321)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Knife & SteelBistro Apron w/ side pocket - White (607BA)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- FAME FABRICS Chef Coat, C10P Classic, Black, 2X (30695)
- Chef Revival