Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - Black - XS
Mfr # J109BK-XS
Zoro # G401704344
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Includes .71
- Depth 12
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J109BK-XS
- Zoro # G401704344
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Depth | 12 |
Length | 15 |
Width | Black |
Details
Color | Chef-tex™ material |
Includes | .71 |
Application | Fashion Apparel |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 Black pearl buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 4 1/4 in Offset Spatula (TOS-4)
- NORPRO Scoops 38-Oz Dry Measuring (9003)
- TABLECRAFT Icing Spatula, SS, Wht Plastic Handle, 10" (4210)
- DEXTER RUSSELL Bread Slicer, 12 In, Scalloped, Black (31605B)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- UNCOMMON THREADS South Beach Royal SM (0415-2002)
- Chef Revival