Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - Black - S
Mfr # J109BK-S
Zoro # G201704421
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Depth 12
- Width Black
- Length 15
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J109BK-S
- Zoro # G201704421
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Width | Black |
Length | 15 |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | .77 |
Application | Fashion Apparel |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 Black pearl buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Qwik Stik, Sugar Free Drink Mix Powder, 20 oz Yield per .11 oz Pack, Orange, 50 Packs (159060100)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CONTINENTAL REFRIGERATION Hinge (CRC-20207)
- STAR MANUFACTURING Drive Motor 208/240V, 1P 5.5Rpm (2U-Z11871)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- KNG Medium Black Baggy Cargo Chef Pants (1138M)
- Chef Revival