Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - Black - L
Mfr # J109BK-L
Zoro # G201704452
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 15
- Includes .85
- Overall Length 1
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J109BK-L
- Zoro # G201704452
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 15 |
Overall Length | 1 |
Depth | 12 |
Width | Black |
Details
Color | Chef-tex™ material |
Includes | .85 |
Application | Fashion Apparel |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 Black pearl buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY DOOR CATCH (D510177)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MBP20)
- CONCORD Stainless Steel Home Brew Kettle Set, 40 Quart/ 10 Gal (S3539S-BK)
- SCOTSMAN Reducer, Less Motor (A33220-030)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - Black (412BA-BK)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- KNG 2XL White Executive Chef Coat (10492XL)
- Chef Revival