Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - Black - 3X
Mfr # J109BK-3X
Zoro # G701704525
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Width Black
- Overall Length 1
- Depth 12
- Includes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J109BK-3X
- Zoro # G701704525
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Width | Black |
Overall Length | 1 |
Depth | 12 |
Length | 15 |
Details
Color | Chef-tex™ material |
Includes | 1 |
Application | Fashion Apparel |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 Black pearl buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Shaft (2188917)
- RAVARINO & FRESCHI Ravarino & Freschi Large Ridged Elbow Macaroni Pasta 10lbs, PK2 (2S7127Q0698)
- GARLAND Ring Grate 9-3/16D, 11-1/8 Longst P (1009901)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 16 cu. ft. Large Food and Meat Storage (SCF-16C)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Chef 24/7Front-of-the-House Waist Apron - Black (605WAFH-BK)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- KNG Sm White and Black 3/4 Sleeve Sushi Chef Coat (2129WHBKS)
- Chef Revival