Shop All Food Service Apparel
Chef Revival
Basic Short Sleeve Jacket - Black - 2X
Mfr # J109BK-2X
Zoro # G101704521
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Application Fashion Apparel
- Overall Length 1
- Width Black
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J109BK-2X
- Zoro # G101704521
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Width | Black |
Depth | 12 |
Length | 15 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .96 |
Description
• Basic Short-sleeve jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 10 Black pearl buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Easy Tomato Ii 3/16"Blad E Assy (566-1)
- TAYLOR FREEZER Rear Shell Bearing (31324)
- MANITOWOC ICE Water Inlet Valve (000017485)
- KASON 10172000006 Latch With Strike (10172000006)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7 Deluxe Economy Bib Apron (600BAW-D)
- CHEF REVIVAL Bib Chef Apron with adjustable neck tie - White (411BA-WH)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- UNCOMMON THREADS Yarn-Dyed Chef Pant Copper/Blk Stripe 2X (4003-3506)
- Chef Revival