Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket w/Pocket - Black - XL
Mfr # J071BK-XL
Zoro # G001704225
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Overall Length 1
- Length 15
- Width Black
- Application Fashion Apparel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J071BK-XL
- Zoro # G001704225
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Overall Length | 1 |
Length | 15 |
Width | Black |
Depth | 12 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | 1.07 |
Description
• Basic Long-sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Beverage Dispenser, Plastic, 5 gal.. (1055)
- FAME FABRICS Vest, Unisex, Khaki, V40, MD (28672)
- KILNER Snack On The Go 17Oz (0025.816)
- ALO DRINK Comfort Aloe Watermelon & Peach 16.9 fl. oz., PK12 (ALO-01129)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- CHEF REVIVAL Premium Bib Apron - Black/White pinstripe (619BA-WS)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef 24/7White Adjustable Bib Apron - White (612BAFH-WH)
- KNG 3XL Striped Baggy Cargo Chef Pants (10593XL)
- Chef Revival