Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket w/Pocket - Black - S
Mfr # J071BK-S
Zoro # G201704339
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Length 16
- Depth 12
- Application Fashion Apparel
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J071BK-S
- Zoro # G201704339
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Length | 16 |
Depth | 12 |
Width | Black |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Application | Fashion Apparel |
Includes | .89 |
Description
• Basic Long-sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Control, Water Level (23198)
- VOLLRATH Warmer Element 120V 750W 18" X 4-1/2 (17204)
- STAR Spark Wire (2E-Z15271-3)
- HAYNES Haynes 88 100-4 oz CIP Film Tubes (88)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - Black (601BAC-BK)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- CHEF REVIVAL Full Length Bib Apron - Kelly Green (601BAC-GN)
- CHEF REVIVAL Chef Berets - Black (H036BK)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- KNG 4XL Black Snap Front Cooks Shirt (11424XL)
- Chef Revival