Shop All Food Service Apparel
Chef Revival
Basic Long Sleeve Jacket w/Pocket - Black - M
Mfr # J071BK-M
Zoro # G201704285
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chef-tex™ material
- Includes .95
- Depth 12
- Length 15
- Width Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chef Revival
- MFR # J071BK-M
- Zoro # G201704285
- Country of Origin El Salvador
- Category Food Service Apparel
Dimensions
Depth | 12 |
Length | 15 |
Width | Black |
Overall Length | 1 |
Details
Color | Chef-tex™ material |
Includes | .95 |
Application | Fashion Apparel |
Description
• Basic Long-sleeve Jacket • Chef-tex material • Double-breasted with traditional collar • Front chest pocket • Sleeve thermometer and pen pocket • 8 black Chef logo buttons • Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- BLODGETT Probe, Long Warrick (R5361)
- ITS NATURE Azar Roasted Salted Chickpea 5lbs (9615133)
- DEALMED Medicine Cup, 1 Oz, 100/Bg, 50/Cs, 5000PK (781031)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Black (601BAO-3-BK)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - White (601BAO-3-WH)
- CHEF REVIVAL Chef 24/7Front-of-the House Gourmet Bib Apron - Red (601BAO-3-RD)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, SM (79150)
- Chef Revival